HDPE Bar, Black, 3.5 in W

  • Mfr # SLUMBERBK1.500X3.500X48.000REPRO
  • Zoro # G923551679
product price: 
$
22.69
/ea
Sold in multiples of 3 for $68.07

Key Features

Rockwell Hardness
65 HRR
Light Transmission
84 %
Water Absorption
0 %
Maximum Temperature
122 Degrees F
Fabrication
Extruded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLUMBERBK1.500X3.500X48.000REPRO
Zoro #
G923551679
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
3.5 in
Plastic Thickness
1.5 in
Plastic Length
4 ft

Details

Rockwell Hardness
65 HRR
Light Transmission
84 %
Water Absorption
0 %
Maximum Temperature
122 Degrees F
Fabrication
Extruded
Wear Rate
Not Rated
Minimum Temperature
-40 Degrees F
Plastic Density
0.033 lb/cu in
Friction Coefficient
0.29
Material
HDPE
Item
HDPE Bar
Machinability
Not Rated
FDA Compliance
21 CFR 177.1520
Static-Resistant
Not Static-Resistant
Dielectric Strength
52 kV/mm
Metal Detectable
Not Metal Detectable
Backing Type
No Backing
Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
Scratch-Resistant
Scratch-Resistant
Tensile Strength
4,600 psi
Color
Black
Plastic Clarity
Opaque
Flexural Modulus
200,000 psi
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
Impact Strength
14.1 ft-lb/in
Shore Hardness
69 Shore D
Weight
8.71 lb
UV-Resistant
Not UV-Resistant
Application
Outdoor Furniture,Site Furnishings,Park Benches, Flowerbeds,Retaining Walls,Dunnage,Window Casings,Custom Trim,Drink Rails,Industrial Packaging
Plastic Material
HDPE

Description

HDPE Bar, HDPE, Plastic Length 4 ft, Plastic Width 3.5 in, Plastic Thickness 1.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 14.1 ft-lb/in, Friction Coefficient 0.29, Water Absorption 0 Percent, Plastic Density 0.033 lb/cu in

Ratings & reviews