HDPE Bar, Black, 5.5 in W

  • Mfr # SLUMBERBK1.500X5.500X72.000REPRO
  • Zoro # G523551499
product price: 
$
55.15
/ea
Sold in multiples of 2 for $110.30

Key Features

Rockwell Hardness
65 HRR
Scratch-Resistant
Scratch-Resistant
Water Absorption
0 %
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
UV-Resistant
Not UV-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLUMBERBK1.500X5.500X72.000REPRO
Zoro #
G523551499
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
1.5 in
Plastic Width
5.5 in
Plastic Length
6 ft

Details

Rockwell Hardness
65 HRR
Scratch-Resistant
Scratch-Resistant
Water Absorption
0 %
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
UV-Resistant
Not UV-Resistant
Weight
20.53 lb
Shore Hardness
69 Shore D
Light Transmission
84 %
Flexural Modulus
200,000 psi
Wear Rate
Not Rated
FDA Compliance
21 CFR 177.1520
Minimum Temperature
-40 Degrees F
Impact Strength
14.1 ft-lb/in
Metal Detectable
Not Metal Detectable
Plastic Clarity
Opaque
Machinability
Not Rated
Dielectric Strength
52 kV/mm
Backing Type
No Backing
Tensile Strength
4,600 psi
Friction Coefficient
0.29
Static-Resistant
Not Static-Resistant
Item
HDPE Bar
Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
Maximum Temperature
122 Degrees F
Color
Black
Fabrication
Extruded
Plastic Density
0.033 lb/cu in
Material
HDPE
Plastic Material
HDPE
Application
Outdoor Furniture,Site Furnishings,Park Benches, Flowerbeds,Retaining Walls,Dunnage,Window Casings,Custom Trim,Drink Rails,Industrial Packaging

Description

HDPE Bar, HDPE, Plastic Length 6 ft, Plastic Width 5.5 in, Plastic Thickness 1.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 14.1 ft-lb/in, Friction Coefficient 0.29, Water Absorption 0 Percent, Plastic Density 0.033 lb/cu in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.