HDPE Bar, Black, 5.5 in W

  • Mfr # SLUMBERBK1.500X5.500X48.000REPRO
  • Zoro # G423550073
product price: 
$
36.59
/ea
Sold in multiples of 3 for $109.77

Key Features

Water Absorption
0 %
Plastic Density
0.033 lb/cu in
Rockwell Hardness
65 HRR
Tensile Strength
4,600 psi
Scratch-Resistant
Scratch-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLUMBERBK1.500X5.500X48.000REPRO
Zoro #
G423550073
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
5.5 in
Plastic Length
4 ft
Plastic Thickness
1.5 in

Details

Water Absorption
0 %
Plastic Density
0.033 lb/cu in
Rockwell Hardness
65 HRR
Tensile Strength
4,600 psi
Scratch-Resistant
Scratch-Resistant
Impact Strength
14.1 ft-lb/in
Static-Resistant
Not Static-Resistant
Friction Coefficient
0.29
Weight
13.69 lb
Fabrication
Extruded
Plastic Clarity
Opaque
Wear Rate
Not Rated
Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
Light Transmission
84 %
Shore Hardness
69 Shore D
Flexural Modulus
200,000 psi
Color
Black
Material
HDPE
Minimum Temperature
-40 Degrees F
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
FDA Compliance
21 CFR 177.1520
Dielectric Strength
52 kV/mm
Maximum Temperature
122 Degrees F
Item
HDPE Bar
Backing Type
No Backing
Machinability
Not Rated
Metal Detectable
Not Metal Detectable
UV-Resistant
Not UV-Resistant

Description

HDPE Bar, HDPE, Plastic Length 4 ft, Plastic Width 5.5 in, Plastic Thickness 1.5 in, Black, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 14.1 ft-lb/in, Friction Coefficient 0.29, Water Absorption 0 Percent, Plastic Density 0.033 lb/cu in

Ratings & reviews