HDPE Bar, Bright White, 3.5 in W

  • Mfr # SLUMBERBW1.500X3.500X48.000REPRO
  • Zoro # G923551969
product price: 
$
32.15
/ea
Sold in multiples of 3 for $96.45

Key Features

Maximum Temperature
122 Degrees F
Shore Hardness
69 Shore D
Wear Rate
Not Rated
Material
HDPE
Impact Strength
14.1 ft-lb/in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLUMBERBW1.500X3.500X48.000REPRO
Zoro #
G923551969
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
4 ft
Plastic Width
3.5 in
Plastic Thickness
1.5 in

Details

Maximum Temperature
122 Degrees F
Shore Hardness
69 Shore D
Wear Rate
Not Rated
Material
HDPE
Impact Strength
14.1 ft-lb/in
Scratch-Resistant
Scratch-Resistant
Fabrication
Extruded
Dielectric Strength
52 kV/mm
Friction Coefficient
0.29
Color
Bright White
Flexural Modulus
200,000 psi
Rockwell Hardness
65 HRR
Tensile Strength
4,600 psi
Metal Detectable
Not Metal Detectable
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
Machinability
Not Rated
Static-Resistant
Not Static-Resistant
Weight
8.71 lb
UV-Resistant
Not UV-Resistant
Water Absorption
0 %
FDA Compliance
21 CFR 177.1520
Backing Type
No Backing
Plastic Clarity
Opaque
Plastic Density
0.033 lb/cu in
Minimum Temperature
-40 Degrees F
Item
HDPE Bar
Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
Light Transmission
84 %

Description

HDPE Bar, HDPE, Plastic Length 4 ft, Plastic Width 3.5 in, Plastic Thickness 1.5 in, Bright White, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 14.1 ft-lb/in, Friction Coefficient 0.29, Water Absorption 0 Percent, Plastic Density 0.033 lb/cu in

Ratings & reviews