Shop ZORO SELECT

HDPE Bar, Brazilian Walnut, 3.5 in W

  • Mfr # SLUMBERGBW.750X3.500X48REPRO
  • Zoro # G823550208

product price: 
$
24.15
/ea
Sold in multiples of 3 for $72.45

Key Features

FDA Compliance
21 CFR 177.1520
Wear Rate
Not Rated
Scratch-Resistant
Scratch-Resistant
Material
HDPE
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SLUMBERGBW.750X3.500X48REPRO
Zoro #
G823550208
UPC #
-
Country of Origin
United States
FDA Compliance
21 CFR 177.1520
Wear Rate
Not Rated
Scratch-Resistant
Scratch-Resistant
Material
HDPE
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
Fabrication
Extruded
Plastic Clarity
Opaque
Water Absorption
0 %
UV-Resistant
Not UV-Resistant
Shore Hardness
69 Shore D
Weight
4.35 lb
Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
Light Transmission
84 %
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Minimum Temperature
-40 Degrees F
Tensile Strength
4,600 psi
Static-Resistant
Not Static-Resistant
Impact Strength
14.1 ft-lb/in
Friction Coefficient
0.29
Plastic Density
0.033 lb/cu in
Maximum Temperature
122 Degrees F
Item
HDPE Bar
Dielectric Strength
52 kV/mm
Rockwell Hardness
65 HRR
Flexural Modulus
200,000 psi
Machinability
Not Rated
Color
Brazilian Walnut
Application
Outdoor Furniture,Site Furnishings,Park Benches, Flowerbeds,Retaining Walls,Dunnage,Window Casings,Custom Trim,Drink Rails,Industrial Packaging
Plastic Material
HDPE

Dimensions

Plastic Width
3.5 in
Plastic Length
4 ft
Plastic Thickness
0.75 in

Description

HDPE Bar, HDPE, Plastic Length 4 ft, Plastic Width 3.5 in, Plastic Thickness 0.75 in, Brazilian Walnut, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 14.1 ft-lb/in, Friction Coefficient 0.29, Water Absorption 0 Percent, Plastic Density 0.033 lb/cu in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.