HDPE Bar, Weathered Wood, 3.5 in W

  • Mfr # SLUMBERWW.750X3.500X72REPRO
  • Zoro # G123551431
product price: 
$
25.59
/ea
Sold in multiples of 2 for $51.18

Key Features

Material
HDPE
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
Dielectric Strength
52 kV/mm
Plastic Clarity
Opaque
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SLUMBERWW.750X3.500X72REPRO
Zoro #
G123551431
UPC #
-
Country of Origin
United States
Material
HDPE
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
Dielectric Strength
52 kV/mm
Plastic Clarity
Opaque
Wear Rate
Not Rated
Machinability
Not Rated
Shore Hardness
69 Shore D
Rockwell Hardness
65 HRR
Maximum Temperature
122 Degrees F
Fabrication
Extruded
Scratch-Resistant
Scratch-Resistant
Backing Type
No Backing
Metal Detectable
Not Metal Detectable
Friction Coefficient
0.29
Impact Strength
14.1 ft-lb/in
Tensile Strength
4,600 psi
Flexural Modulus
200,000 psi
UV-Resistant
Not UV-Resistant
Item
HDPE Bar
Weight
6.53 lb
Water Absorption
0 %
Minimum Temperature
-40 Degrees F
Plastic Density
0.033 lb/cu in
FDA Compliance
21 CFR 177.1520
Light Transmission
84 %
Static-Resistant
Not Static-Resistant
Color
Weathered Wood
Plastic Material
HDPE
Application
Outdoor Furniture,Site Furnishings,Park Benches, Flowerbeds,Retaining Walls,Dunnage,Window Casings,Custom Trim,Drink Rails,Industrial Packaging

Dimensions

Plastic Length
6 ft
Plastic Width
3.5 in
Plastic Thickness
0.75 in

Description

HDPE Bar, HDPE, Plastic Length 6 ft, Plastic Width 3.5 in, Plastic Thickness 0.75 in, Weathered Wood, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 14.1 ft-lb/in, Friction Coefficient 0.29, Water Absorption 0 Percent, Plastic Density 0.033 lb/cu in

Ratings & reviews