HDPE Bar, Brazilian Walnut, 3.5 in W

  • Mfr # SLUMBERGBW.750X3.500X72REPRO
  • Zoro # G323550579
product price: 
$
36.19
/ea

Key Features

Plastic Clarity
Opaque
Friction Coefficient
0.29
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
Machinability
Not Rated
Fabrication
Extruded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SLUMBERGBW.750X3.500X72REPRO
Zoro #
G323550579
UPC #
-
Country of Origin
United States
Plastic Clarity
Opaque
Color
Brazilian Walnut
Friction Coefficient
0.29
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
Machinability
Not Rated
Fabrication
Extruded
Rockwell Hardness
65 HRR
Water Absorption
0 %
Static-Resistant
Not Static-Resistant
Material
HDPE
Wear Rate
Not Rated
Impact Strength
14.1 ft-lb/in
Tensile Strength
4,600 psi
Item
HDPE Bar
Backing Type
No Backing
UV-Resistant
Not UV-Resistant
FDA Compliance
21 CFR 177.1520
Minimum Temperature
-40 Degrees F
Dielectric Strength
52 kV/mm
Light Transmission
84 %
Weight
6.53 lb
Metal Detectable
Not Metal Detectable
Flexural Modulus
200,000 psi
Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
Shore Hardness
69 Shore D
Scratch-Resistant
Scratch-Resistant
Plastic Density
0.033 lb/cu in
Maximum Temperature
122 Degrees F

Dimensions

Plastic Length
6 ft
Plastic Width
3.5 in
Plastic Thickness
0.75 in

Description

HDPE Bar, HDPE, Plastic Length 6 ft, Plastic Width 3.5 in, Plastic Thickness 0.75 in, Brazilian Walnut, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 14.1 ft-lb/in, Friction Coefficient 0.29, Water Absorption 0 Percent, Plastic Density 0.033 lb/cu in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.