Shop ZORO SELECT

HDPE Bar, Bright White, 5.5 in W

  • Mfr # SLUMBERBW.750X5.500X48REPRO
  • Zoro # G423551889

product price: 
$
25.15
/ea

Key Features

Plastic Clarity
Opaque
FDA Compliance
21 CFR 177.1520
Machinability
Not Rated
Material
HDPE
UV-Resistant
Not UV-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SLUMBERBW.750X5.500X48REPRO
Zoro #
G423551889
UPC #
-
Country of Origin
United States
Plastic Clarity
Opaque
FDA Compliance
21 CFR 177.1520
Machinability
Not Rated
Material
HDPE
UV-Resistant
Not UV-Resistant
Shore Hardness
69 Shore D
Color
Bright White
Item
HDPE Bar
Minimum Temperature
-40 Degrees F
Wear Rate
Not Rated
Friction Coefficient
0.29
Fabrication
Extruded
Tensile Strength
4,600 psi
Flexural Modulus
200,000 psi
Water Absorption
0 %
Rockwell Hardness
65 HRR
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
Static-Resistant
Not Static-Resistant
Plastic Density
0.033 lb/cu in
Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
Dielectric Strength
52 kV/mm
Backing Type
No Backing
Scratch-Resistant
Scratch-Resistant
Maximum Temperature
122 Degrees F
Impact Strength
14.1 ft-lb/in
Light Transmission
84 %
Metal Detectable
Not Metal Detectable
Weight
6.84 lb

Dimensions

Plastic Length
4 ft
Plastic Thickness
0.75 in
Plastic Width
5.5 in

Description

HDPE Bar, HDPE, Plastic Length 4 ft, Plastic Width 5.5 in, Plastic Thickness 0.75 in, Bright White, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 14.1 ft-lb/in, Friction Coefficient 0.29, Water Absorption 0 Percent, Plastic Density 0.033 lb/cu in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.