Shop ZORO SELECT

HDPE Bar, Gray, 5.5 in W

  • Mfr # SLUMBERGY1.500X5.500X72.000REPRO
  • Zoro # G023551869

product price: 
$
75.49
/ea
Sold in multiples of 2 for $150.98

Key Features

Light Transmission
84 %
Dielectric Strength
52 kV/mm
UV-Resistant
Not UV-Resistant
Weight
20.53 lb
Impact Strength
14.1 ft-lb/in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLUMBERGY1.500X5.500X72.000REPRO
Zoro #
G023551869
UPC #
-
Country of Origin
United States

Dimensions

Plastic Width
5.5 in
Plastic Thickness
1.5 in
Plastic Length
6 ft

Details

Light Transmission
84 %
Dielectric Strength
52 kV/mm
UV-Resistant
Not UV-Resistant
Weight
20.53 lb
Impact Strength
14.1 ft-lb/in
Material
HDPE
Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
Scratch-Resistant
Scratch-Resistant
Shore Hardness
69 Shore D
Fabrication
Extruded
Maximum Temperature
122 Degrees F
Rockwell Hardness
65 HRR
Metal Detectable
Not Metal Detectable
Water Absorption
0 %
FDA Compliance
21 CFR 177.1520
Friction Coefficient
0.29
Plastic Density
0.033 lb/cu in
Color
Gray
Item
HDPE Bar
Wear Rate
Not Rated
Tensile Strength
4,600 psi
Flexural Modulus
200,000 psi
Minimum Temperature
-40 Degrees F
Static-Resistant
Not Static-Resistant
Backing Type
No Backing
Machinability
Not Rated
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
Plastic Clarity
Opaque

Description

HDPE Bar, HDPE, Plastic Length 6 ft, Plastic Width 5.5 in, Plastic Thickness 1.5 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 14.1 ft-lb/in, Friction Coefficient 0.29, Water Absorption 0 Percent, Plastic Density 0.033 lb/cu in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.