HDPE Bar, Gray, 2.5 in W

  • Mfr # SLUMBERGY1.500X2.500X48.000REPRO
  • Zoro # G023550299
product price: 
$
26.59
/ea
Sold in multiples of 3 for $79.77

Key Features

Plastic Clarity
Opaque
Fabrication
Extruded
Dielectric Strength
52 kV/mm
Minimum Temperature
-40 Degrees F
Impact Strength
14.1 ft-lb/in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLUMBERGY1.500X2.500X48.000REPRO
Zoro #
G023550299
UPC #
-
Country of Origin
United States

Dimensions

Plastic Length
4 ft
Plastic Thickness
1.5 in
Plastic Width
2.5 in

Details

Plastic Clarity
Opaque
Fabrication
Extruded
Color
Gray
Dielectric Strength
52 kV/mm
Minimum Temperature
-40 Degrees F
Item
HDPE Bar
Impact Strength
14.1 ft-lb/in
Machinability
Not Rated
Plastic Density
0.033 lb/cu in
Rockwell Hardness
65 HRR
Flexural Modulus
200,000 psi
Tensile Strength
4,600 psi
Weight
6.22 lb
Metal Detectable
Not Metal Detectable
Wear Rate
Not Rated
Water Absorption
0 %
Material
HDPE
Shore Hardness
69 Shore D
Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
Scratch-Resistant
Scratch-Resistant
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
Light Transmission
84 %
Maximum Temperature
122 Degrees F
FDA Compliance
21 CFR 177.1520
Friction Coefficient
0.29
UV-Resistant
Not UV-Resistant
Backing Type
No Backing
Static-Resistant
Not Static-Resistant

Description

HDPE Bar, HDPE, Plastic Length 4 ft, Plastic Width 2.5 in, Plastic Thickness 1.5 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 14.1 ft-lb/in, Friction Coefficient 0.29, Water Absorption 0 Percent, Plastic Density 0.033 lb/cu in

Ratings & reviews