Shop ZORO SELECT

HDPE Bar, Bright White, 3.5 in W

  • Mfr # SLUMBERBW1.500X3.500X72.000REPRO
  • Zoro # G723552333

product price: 
$
48.15
/ea
Sold in multiples of 2 for $96.30

Key Features

Minimum Temperature
-40 Degrees F
Static-Resistant
Not Static-Resistant
Friction Coefficient
0.29
Wear Rate
Not Rated
Plastic Thickness
1.5 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
SLUMBERBW1.500X3.500X72.000REPRO
Zoro #
G723552333
UPC #
-
Country of Origin
United States

Dimensions

Plastic Thickness
1.5 in
Plastic Width
3.5 in
Plastic Length
6 ft

Details

Minimum Temperature
-40 Degrees F
Static-Resistant
Not Static-Resistant
Friction Coefficient
0.29
Color
Bright White
Wear Rate
Not Rated
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
UV-Resistant
Not UV-Resistant
FDA Compliance
21 CFR 177.1520
Flexural Modulus
200,000 psi
Material
HDPE
Backing Type
No Backing
Plastic Density
0.033 lb/cu in
Impact Strength
14.1 ft-lb/in
Dielectric Strength
52 kV/mm
Shore Hardness
69 Shore D
Fabrication
Extruded
Rockwell Hardness
65 HRR
Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
Tensile Strength
4,600 psi
Plastic Clarity
Opaque
Machinability
Not Rated
Weight
13.07 lb
Maximum Temperature
122 Degrees F
Scratch-Resistant
Scratch-Resistant
Metal Detectable
Not Metal Detectable
Item
HDPE Bar
Light Transmission
84 %
Water Absorption
0 %

Description

HDPE Bar, HDPE, Plastic Length 6 ft, Plastic Width 3.5 in, Plastic Thickness 1.5 in, Bright White, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 14.1 ft-lb/in, Friction Coefficient 0.29, Water Absorption 0 Percent, Plastic Density 0.033 lb/cu in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.