HDPE Bar, Gray, 3.5 in W

  • Mfr # SLUMBERGY.750X3.500X72REPRO
  • Zoro # G623552990
product price: 
$
25.59
/ea

Key Features

Plastic Density
0.033 lb/cu in
Weight
6.53 lb
Rockwell Hardness
65 HRR
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
UV-Resistant
Not UV-Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SLUMBERGY.750X3.500X72REPRO
Zoro #
G623552990
UPC #
-
Country of Origin
United States
Plastic Density
0.033 lb/cu in
Weight
6.53 lb
Rockwell Hardness
65 HRR
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
UV-Resistant
Not UV-Resistant
FDA Compliance
21 CFR 177.1520
Metal Detectable
Not Metal Detectable
Maximum Temperature
122 Degrees F
Shore Hardness
69 Shore D
Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
Minimum Temperature
-40 Degrees F
Light Transmission
84 %
Static-Resistant
Not Static-Resistant
Tensile Strength
4,600 psi
Water Absorption
0 %
Wear Rate
Not Rated
Backing Type
No Backing
Plastic Clarity
Opaque
Flexural Modulus
200,000 psi
Material
HDPE
Impact Strength
14.1 ft-lb/in
Color
Gray
Scratch-Resistant
Scratch-Resistant
Machinability
Not Rated
Item
HDPE Bar
Fabrication
Extruded
Friction Coefficient
0.29
Dielectric Strength
52 kV/mm

Dimensions

Plastic Width
3.5 in
Plastic Thickness
0.75 in
Plastic Length
6 ft

Description

HDPE Bar, HDPE, Plastic Length 6 ft, Plastic Width 3.5 in, Plastic Thickness 0.75 in, Gray, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 14.1 ft-lb/in, Friction Coefficient 0.29, Water Absorption 0 Percent, Plastic Density 0.033 lb/cu in

Ratings & reviews