HDPE Bar, Black, 1.75 in W

  • Mfr # SLUMBERBK.750X1.750X48R250
  • Zoro # G723552555
product price: 
$
5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Shore Hardness
69 Shore D
Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
Tensile Strength
4,600 psi
FDA Compliance
21 CFR 177.1520
Material
HDPE
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SLUMBERBK.750X1.750X48R250
Zoro #
G723552555
UPC #
-
Country of Origin
United States
Shore Hardness
69 Shore D
Coefficient of Thermal Expansion
6 x 10^-5 in/in/ Degrees F
Tensile Strength
4,600 psi
FDA Compliance
21 CFR 177.1520
Material
HDPE
Maximum Temperature
122 Degrees F
Light Transmission
84 %
Plastic Clarity
Opaque
Color
Black
Minimum Temperature
-40 Degrees F
Plastic Density
0.033 lb/cu in
Weight
2.18 lb
Scratch-Resistant
Scratch-Resistant
Metal Detectable
Not Metal Detectable
Water Absorption
0 %
Rockwell Hardness
65 HRR
Dielectric Strength
52 kV/mm
Standards
ASTM D2122, ASTM D2239, ASTM D2321, ASTM D2657, ASTM D2683, ASTM D638, ASTM D790
Wear Rate
Not Rated
Backing Type
No Backing
Static-Resistant
Not Static-Resistant
Friction Coefficient
0.29
UV-Resistant
Not UV-Resistant
Item
HDPE Bar
Machinability
Not Rated
Fabrication
Extruded
Flexural Modulus
200,000 psi
Impact Strength
14.1 ft-lb/in

Dimensions

Plastic Width
1.75 in
Plastic Thickness
0.75 in
Plastic Length
4 ft

Description

HDPE Bar, HDPE, Plastic Length 4 ft, Plastic Width 1.75 in, Plastic Thickness 0.75 in, Black, Plastic Clarity Opaque, Tensile Strength 4,600 psi, Impact Strength 14.1 ft-lb/in, Friction Coefficient 0.29, Water Absorption 0 Percent, Plastic Density 0.033 lb/cu in

Ratings & reviews