HDPE Pallet Cones, 4 1/5 in H
Mfr # 03-500-828-Y
Zoro # G002685844
product price: $4.89
/eaKey Features
Height
4 1/5 in
Material
HDPE
Color
Yellow
Base Length
8 7/8 in
Base Width
8 7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03-500-828-Y
Zoro #
G002685844
UPC #
737415051463
Country of Origin
United States
Dimensions
Height
4 1/5 in
Base Length
8 7/8 in
Base Width
8 7/8 in
For Max. Strap Width
2 7/8 in
Details
Material
HDPE
Color
Yellow
Item
Pallet Cones
Description
Pallet Cones, Material HDPE, Base Length 8 7/8 in, Base Width 8 7/8 in, Height 4 1/4 in, Color Yellow, For Max. Strap Width 2 7/8 in, Language Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.