HDPE Plastic Sheet 48" L x 8" W x 1" Thick

  • Mfr # BULK-PS-PE-386
  • Zoro # G7799581
product price: 
$
95.95
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1 in
Plastic Width
8"
Plastic Length
48"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-PE-386
Zoro #
G7799581
UPC #
193005908720
Country of Origin
China

Dimensions

Plastic Thickness
1 in
Plastic Width
8"
Plastic Length
48"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Length
48"
Thickness
1"
Width
8"

Details

Item
Plastic Sheet
Plastic Material
HDPE
Plastic Color
White
Operating Temp. Range
-70 Degrees to 180 Degrees F
Impact Strength
3.0 ft. - lbs./in.
Tensile Strength
3,500 psi
Thickness Tolerance
(-0.016" - +0.024")
Standards
FDA, UL 94 HB
Material
HDPE
Shape
Sheet
Impact Strength Rating
Good
Water Absorption Rating
Excellent
Tensile Strength Rating
Poor
Plastic Clarity
Opaque
Grade
Standard
Plastic Hardness
60D
Friction Rating
Very Slippery
Friction Coefficient
0.2
Water Absorption
0.0001
Plastic Density
0.035 lbs / cu. in.
Backing Type
Plain

Description

HDPE Sheet, HDPE, Grade Standard, Plastic Length 4 ft, Plastic Width 8 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.035 lb/cu in, Plastic Hardness 60D

Ratings & reviews