Shop ZORO SELECT

HDPE Plastic Sheet 24" L x 8" W x 1" Thick

  • Mfr # BULK-PS-PE-373
  • Zoro # G7798434

product price: 
$
50.19
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
1 in
Plastic Width
8"
Plastic Length
24"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
BULK-PS-PE-373
Zoro #
G7798434
UPC #
193005908713
Country of Origin
China

Dimensions

Plastic Thickness
1 in
Plastic Width
8"
Plastic Length
24"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Width
8"
Length
24"
Thickness
1"

Details

Item
Plastic Sheet
Plastic Material
HDPE
Plastic Color
White
Operating Temp. Range
-70 Degrees to 180 Degrees F
Impact Strength
3.0 ft. - lbs./in.
Standards
FDA, UL 94 HB
Thickness Tolerance
(-0.016" - +0.024")
Tensile Strength
3,500 psi
Material
HDPE
Friction Coefficient
0.2
Plastic Hardness
60D
Backing Type
Plain
Impact Strength Rating
Good
Water Absorption
0.0001
Plastic Density
0.035 lbs / cu. in.
Plastic Clarity
Opaque
Shape
Sheet
Friction Rating
Very Slippery
Water Absorption Rating
Excellent
Grade
Standard
Tensile Strength Rating
Poor

Description

HDPE Sheet, HDPE, Grade Standard, Plastic Length 24 in, Plastic Width 8 in, Plastic Thickness 1 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.035 lb/cu in, Plastic Hardness 60D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.