HDPE Plastic Sheet 48" L x 8" W x 1/8" Thick

  • Mfr # BULK-PS-PE-379
  • Zoro # G7800525
product price: 
$
20.39
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
0.125 in
Plastic Width
8"
Plastic Length
48"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PE-379
Zoro #
G7800525
UPC #
193005884413
Country of Origin
China
Item
HDPE Sheet
Plastic Material
HDPE
Plastic Color
White
Thickness Tolerance
(-0.007" - +0")
Tensile Strength
3,500 psi
Standards
FDA, UL 94 HB
Impact Strength
3.0 ft. - lbs./in.
Operating Temp. Range
-70 Degrees to 180 Degrees F
Material
HDPE
Shape
Sheet
Plastic Density
0.035 lbs / cu. in.
Plastic Clarity
Opaque
Grade
Standard
Water Absorption Rating
Excellent
Friction Rating
Very Slippery
Plastic Hardness
60D
Tensile Strength Rating
Poor
Impact Strength Rating
Good
Backing Type
Plain
Friction Coefficient
0.2
Water Absorption
0.0001
Scratch-Resistant
Not Scratch-Resistant
Product Form
Sheet
Weight
1.68 lb
Shore Hardness
60 Shore D
Color
White
Coefficient of Thermal Expansion
12 x 10^-5 K^-1
Plastic Thickness Tolerance
+0.003/-0.01 in
UV-Resistant
Not UV-Resistant
Wear Rate
Not Rated
Elongation
5%
Flexural Modulus
1,370 MPa
Minimum Temperature
-70 Degrees F
Product Type
Plastic Sheet
Metal Detectable
Not Metal Detectable
Maximum Temperature
180 Degrees F
Static-Resistant
Not Static-Resistant
Dielectric Strength
2.4 kV/mm
Rockwell Hardness
75 HRR
Machinability
100%

Dimensions

Plastic Thickness
0.125 in
Plastic Width
8"
Plastic Length
48"
Length Tolerance
(-1" - +1")
Width Tolerance
(-0.25" - +0.25")
Length
48"
Width
8"
Thickness
1/8"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Description

HDPE Sheet, HDPE, Grade Standard, Plastic Length 4 ft, Plastic Width 8 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.035 lb/cu in, Plastic Hardness 60D

Ratings & reviews