HDPE Plastic Sheet 6" L x 6" W x 1/8" Thick

  • Mfr # BULK-PS-PE-334
  • Zoro # G7796815
product price: 
$
8.59
/ea

Key Features

Plastic Material
HDPE
Plastic Thickness
0.125 in
Plastic Width
6"
Plastic Length
6"
Plastic Color
White
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BULK-PS-PE-334
Zoro #
G7796815
UPC #
193005884383
Country of Origin
China
Item
HDPE Sheet
Plastic Material
HDPE
Plastic Color
White
Standards
FDA, UL 94 HB
Tensile Strength
3,500 psi
Thickness Tolerance
(-0.007" - +0")
Operating Temp. Range
-70 Degrees to 180 Degrees F
Impact Strength
3.0 ft. - lbs./in.
Material
HDPE
Plastic Clarity
Opaque
Grade
Standard
Friction Rating
Very Slippery
Impact Strength Rating
Good
Water Absorption
0.0001
Water Absorption Rating
Excellent
Backing Type
Plain
Tensile Strength Rating
Poor
Plastic Hardness
60D
Plastic Density
0.035 lbs / cu. in.
Friction Coefficient
0.2
Shape
Sheet
Wear Rate
Not Rated
Rockwell Hardness
75 HRR
Shore Hardness
60 Shore D
Minimum Temperature
-70 Degrees F
Coefficient of Thermal Expansion
12 x 10^-5 K^-1
Static-Resistant
Not Static-Resistant
Weight
0.16 lb
Metal Detectable
Not Metal Detectable
Machinability
100%
Plastic Thickness Tolerance
+0.003/-0.01 in
Flexural Modulus
1,370 MPa
Product Type
Plastic Sheet
Scratch-Resistant
Not Scratch-Resistant
UV-Resistant
Not UV-Resistant
Color
White
Elongation
5%
Product Form
Sheet
Dielectric Strength
2.4 kV/mm
Maximum Temperature
180 Degrees F

Dimensions

Plastic Thickness
0.125 in
Plastic Width
6"
Plastic Length
6"
Width Tolerance
(-0.25" - +0.25")
Length Tolerance
(-1" - +1")
Thickness
1/8"
Width
6"
Length
6"
Plastic Length Tolerance
+/-1.000 in
Plastic Width Tolerance
+/-1.000 in

Description

HDPE Sheet, HDPE, Grade Standard, Plastic Length 6 in, Plastic Width 6 in, Plastic Thickness 0.125 in, White, Plastic Clarity Opaque, Tensile Strength 3,500 psi, Impact Strength 3 ft-lb/in, Friction Coefficient 0.2, Water Absorption 0.01 Percent, Temperature Range -70 Degrees to 180 Degrees F, Plastic Density 0.035 lb/cu in, Plastic Hardness 60D

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.