Zoro Homepage

Head Set, 10-32, 2.5in, FLEX-5P/S

  • Mfr # FL5-HS-1024

  • Zoro # G9195356


product price: $85.79
/ea
Free Shipping & Returns

Key Features

Use With Internal Thread Size
10-24
Length
2 1/2 in
Application
For Installation of Rivet Nuts
Includes
Headset Only
Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FL5-HS-1024
Zoro #
G9195356
UPC #
-
Country of Origin
Italy

Dimensions

Use With Internal Thread Size
10-24
Length
2 1/2 in
Size
10-24
Overall Length
2 1/2 in
Compatible Thread Size
#10-24

Description

Head Set, Product Type Head Set, Compatible Thread Size #10-24, Compatible Rivet Nut Body Type Hex, Material Steel, Overall Length 2 1/2 in, System of Measurement Inch, Compatible Insert Type Rivet Nuts, Compatible with Manufacturer Model Number FL5-HS-00750, FL5-HS-00850, FL5-HS-09150, M-1024-250, Includes Headset Only

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.