Head Set, 1/4-2828, 50 in., DRHT/DLHT
Mfr # MHS-2528
Zoro # G9195864
product price: $23.49
/eaKey Features
Use With Internal Thread Size
1/4"-28
Length
2 1/2 in
Application
For Installation of Rivet Nuts
Material
Steel
For Use With
Rivet Nuts
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MHS-2528
Zoro #
G9195864
UPC #
-
Country of Origin
Czechia
Dimensions
Use With Internal Thread Size
1/4"-28
Length
2 1/2 in
Size
1/4-28
Overall Length
2 1/2 in
Compatible Thread Size
1/4"-28
Details
Item
Head Set
Application
For Installation of Rivet Nuts
Material
Steel
For Use With
Rivet Nuts
Thread Type
Imperial
Construction
Steel
Includes
Headset Only
Product Type
Head Set
Compatible Manufacturer Part Number
M-2528, MA-2528
Compatible with Manufacturer Model Number
M-2528, MA-2528
System of Measurement
Inch
Compatible Insert Type
Rivet Nuts
Compatible Manufacturer Model Number
M-2528, MA-2528
For Use With Mfr. Model Number
M-2528, MA-2528
Compatible with Manufacturer Model No.
M-2528, MA-2528
Compatible with Mfr. Model No.
M-2528, MA-2528
For Use with Mfr Model Number
M-2528, MA-2528
Compatible Pump Manufacturer Part Number
M-2528, MA-2528
Compatible Mfr. Model Number
M-2528, MA-2528
Description
Head Set, Product Type Head Set, Compatible Thread Size 1/4 In.-28, Material Steel, Overall Length 2 1/2 in, System of Measurement Inch, Compatible Insert Type Rivet Nuts, Compatible with Manufacturer Model Number M-2528, MA-2528, Includes Headset Only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.