Zoro Homepage

Head Set, 5/16-18, 1.75in, SSG-803

  • Mfr # HS-3118

  • Zoro # G9195706


product price: $133.99
/ea
Free Shipping & Returns

Key Features

Use With Internal Thread Size
5/16"-18
Length
1 3/4 in
Application
For Installation of Rivet Nuts
For Use With
Rivet Nuts
Size
5/16-18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HS-3118
Zoro #
G9195706
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Use With Internal Thread Size
5/16"-18
Length
1 3/4 in
Size
5/16-18
Overall Length
1 3/4 in
Compatible Thread Size
5/16"-18

Description

The ZORO SELECT HS-3118 Head Set is designed for the installation of rivet nuts. It can be used with 5/16"-18 internal thread size. This head set has a steel construction. The application of this head set is for the installation of rivet nuts. It can be used with 5/16"-18 internal thread size. If you are looking for an all in one head set, then Zoro Select's HS-3118 Head Set is perfect for you.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.