Zoro Select

Heat Activated Shrink Bands 25mm x 192mm


product price: $228.99
/pk 5000, $0.05/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Width 7 1/2 in
  • Material PVC
  • Thickness 2 mil
  • Length 1 in
  • For Use With 4, 8, 12, 16, 24 oz Deli-Pack Containers with 4-5/8 in Lid Diameter
See all product information

Product Information

Dimensions

Width 7 1/2 in
Length 1 in
For Container Diameter 4 5/8 in

Details

Item Shrink Wrap Bands
Material PVC
Thickness 2 mil
For Use With 4, 8, 12, 16, 24 oz Deli-Pack Containers with 4-5/8 in Lid Diameter
Color Clear
Max. Shrink 10% MD, 40%TD
Uses Tamper Evident Seal on Deli-Pack Containers
Shrink Temperature 160 Degrees F
Maximum Transverse Direction Shrink 35%
Perforated No
Shrink Direction Preferentially Oriented
Maximum Machine Direction Shrink 8%

Description

Shrink Wrap Bands, Width 7 1/2 in, Length 1 in, Thickness 2 mil, For Container Diameter 4 5/8 in, Clear, PVC Material, Shrink Temperature 160 Degrees F, Shrink Direction Preferentially Oriented, Maximum Transverse Direction Shrink 35 Percent, Maximum Machine Direction Shrink 8 Percent, Perforated No, Compatible Grainger Part Number Deli Pack Containers, Package Quantity 5000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.