Heat Shrink Tubing, Black, 48 in
- Mfr # ST1.0BK-48-1pk
- Zoro # G322917069
product price:Â
$
10.69
/ea
Key Features
Shrink Ratio
2:1
Flame Retardant
No
Package Style
Individual Pieces
Length
48 in
Dielectric Strength
600 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST1.0BK-48-1pk
- Zoro #
- G322917069
- UPC #
- -
- Country of Origin
- China
- Shrink Ratio
- 2:1
- Flame Retardant
- No
- Package Style
- Individual Pieces
- Dielectric Strength
- 600 V
- Color
- Black
- I.D. Before Shrinking
- 1 in
- Shrink Tubing Properties
- Fuel and Oil-Resistant, Solvent-Resistant, UV Light-Resistant
- Item
- Heat Shrink Tubing
- Min. Temp. Rating
- -55 Degrees C
- I.D. After Shrinking
- 0.5 in
- Standards
- CSA C22.2 No. 198.1, SAE-AMS-DTL-23053/5, Class 1 and 2, UL 224
- Min. Shrink Temp.
- 90 Degrees C
- Features
- Fuel Resistant, Oil Resistant
- Material
- Cross-Linked Polyolefin
- Max. Temp. Rating
- 135 Degrees C
- Temp. Range
- -55 Degrees C to 135 Degrees C
- Shell Material
- Cross-Linked Polyolefin
- Wire Color
- Black
Dimensions
- Length
- 48 in
- Wall Thickness After Shrinking
- 0.04 in
- Fits Chest Size
- Fuel Resistant, Oil Resistant
Description
Heat Shrink Tubing, Thin Wall, Material Cross-Linked Polyolefin, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, I.D. Before Shrinking 1 in, I.D. After Shrinking 0.5 in, Wall Thickness After Shrinking 0.04 in, Length 48 in, Shrink Tubing Properties Fuel and Oil-Resistant, Solvent-Resistant, UV Light-Resistant, Color Black, Temp. Range -55 Degrees C to 135 Degrees C, Package Style Individual Pieces, Min. Shrink Temp. 90 Degrees C, Dielectric Strength 600 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.