Shop ZORO SELECT
See all product information
Create Account
Heat Shrink Tubing, Black, 6 in, PK20
- Mfr # ST250BK-6-20pk
- Zoro # G722917270
product price:Â
$
6.49
/pk of 20, $0.32/ea
Key Features
Min. Temp. Rating
-55 Degrees C
Material
Cross-Linked Polyolefin
Min. Shrink Temp.
90 Degrees C
Shrink Ratio
2:1
Features
Fuel Resistant, Oil Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ST250BK-6-20pk
- Zoro #
- G722917270
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 6 in
- Wall Thickness After Shrinking
- 0.03 in
- Fits Chest Size
- Fuel Resistant, Oil Resistant
Details
- Min. Temp. Rating
- -55 Degrees C
- Material
- Cross-Linked Polyolefin
- Min. Shrink Temp.
- 90 Degrees C
- Shrink Ratio
- 2:1
- Features
- Fuel Resistant, Oil Resistant
- Dielectric Strength
- 600 V
- Flame Retardant
- No
- I.D. Before Shrinking
- 0.25 in
- Package Style
- Individual Pieces
- Max. Temp. Rating
- 135 Degrees C
- Standards
- CSA C22.2 No. 198.1, SAE-AMS-DTL-23053/5, Class 1 and 2, UL 224
- Item
- Heat Shrink Tubing
- I.D. After Shrinking
- 0.13 in
- Temp. Range
- -55 Degrees C to 135 Degrees C
- Shrink Tubing Properties
- Fuel and Oil-Resistant, Solvent-Resistant, UV Light-Resistant
- Color
- Black
- Shell Material
- Cross-Linked Polyolefin
- Wire Color
- Black
Description
Heat Shrink Tubing, Thin Wall, Material Cross-Linked Polyolefin, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, I.D. Before Shrinking 0.25 in, I.D. After Shrinking 0.13 in, Wall Thickness After Shrinking 0.03 in, Length 6 in, Shrink Tubing Properties Fuel and Oil-Resistant, Solvent-Resistant, UV Light-Resistant, Color Black, Temp. Range -55 Degrees C to 135 Degrees C, Package Style Individual Pieces, Min. Shrink Temp. 90 Degrees C, Dielectric Strength 600 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.