Shop ZORO SELECT
See all product information
Create Account
Heat Shrink Tubing, Black, 6 in, PK5
- Mfr # ST3.0BK-6-5pk
- Zoro # G722917348
product price:Â
$
31.49
/pk of 5, $6.30/ea
Key Features
Material
Cross-Linked Polyolefin
Max. Temp. Rating
135 Degrees C
Package Style
Individual Pieces
I.D. After Shrinking
1.5 in
Features
Fuel Resistant, Oil Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST3.0BK-6-5pk
- Zoro #
- G722917348
- UPC #
- -
- Country of Origin
- China
- Material
- Cross-Linked Polyolefin
- Max. Temp. Rating
- 135 Degrees C
- Package Style
- Individual Pieces
- I.D. After Shrinking
- 1.5 in
- Features
- Fuel Resistant, Oil Resistant
- Min. Temp. Rating
- -55 Degrees C
- Standards
- CSA C22.2 No. 198.1, SAE-AMS-DTL-23053/5, Class 1 and 2, UL 224
- I.D. Before Shrinking
- 3 in
- Color
- Black
- Min. Shrink Temp.
- 90 Degrees C
- Shrink Ratio
- 2:1
- Temp. Range
- -55 Degrees C to 135 Degrees C
- Item
- Heat Shrink Tubing
- Flame Retardant
- No
- Dielectric Strength
- 600 V
- Shrink Tubing Properties
- Fuel and Oil-Resistant, Solvent-Resistant, UV Light-Resistant
- Shell Material
- Cross-Linked Polyolefin
- Wire Color
- Black
- Traction Material
- Cross-Linked Polyolefin
Dimensions
- Wall Thickness After Shrinking
- 0.05 in
- Length
- 6 in
- Fits Chest Size
- Fuel Resistant, Oil Resistant
Description
Heat Shrink Tubing, Thin Wall, Material Cross-Linked Polyolefin, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, I.D. Before Shrinking 3 in, I.D. After Shrinking 1.5 in, Wall Thickness After Shrinking 0.05 in, Length 6 in, Shrink Tubing Properties Fuel and Oil-Resistant, Solvent-Resistant, UV Light-Resistant, Color Black, Temp. Range -55 Degrees C to 135 Degrees C, Package Style Individual Pieces, Min. Shrink Temp. 90 Degrees C, Dielectric Strength 600 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.