Shop ZORO SELECT
See all product information
Create Account
Heat Shrink Tubing, Clear, 6 in, PK20
- Mfr # ST250CL-6-20pk
- Zoro # G822917132
product price:Â
$
6.49
/pk of 20, $0.32/ea
Key Features
Temp. Range
-55 Degrees C to 135 Degrees C
I.D. Before Shrinking
0.25 in
Min. Shrink Temp.
90 Degrees C
Shrink Tubing Properties
Fuel and Oil-Resistant, Solvent-Resistant
Standards
SAE-AMS-DTL-23053/5, Class 1 and 2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST250CL-6-20pk
- Zoro #
- G822917132
- UPC #
- -
- Country of Origin
- China
- Temp. Range
- -55 Degrees C to 135 Degrees C
- I.D. Before Shrinking
- 0.25 in
- Min. Shrink Temp.
- 90 Degrees C
- Shrink Tubing Properties
- Fuel and Oil-Resistant, Solvent-Resistant
- Standards
- SAE-AMS-DTL-23053/5, Class 1 and 2
- Color
- Clear
- I.D. After Shrinking
- 0.13 in
- Features
- Fuel Resistant, Oil Resistant
- Material
- Cross-Linked Polyolefin
- Item
- Heat Shrink Tubing
- Min. Temp. Rating
- -55 Degrees C
- Package Style
- Individual Pieces
- Shrink Ratio
- 2:1
- Flame Retardant
- No
- Max. Temp. Rating
- 135 Degrees C
- Shell Material
- Cross-Linked Polyolefin
- Wire Color
- Clear
- Traction Material
- Cross-Linked Polyolefin
Dimensions
- Wall Thickness After Shrinking
- 0.03 in
- Length
- 6 in
- Fits Chest Size
- Fuel Resistant, Oil Resistant
Description
Heat Shrink Tubing, Thin Wall, Material Cross-Linked Polyolefin, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, I.D. Before Shrinking 0.25 in, I.D. After Shrinking 0.13 in, Wall Thickness After Shrinking 0.03 in, Length 6 in, Shrink Tubing Properties Fuel and Oil-Resistant, Solvent-Resistant, Color Clear, Temp. Range -55 Degrees C to 135 Degrees C, Package Style Individual Pieces, Min. Shrink Temp. 90 Degrees C, Max. Temp. Rating 135 Degrees C, Min. Temp. Rating -55 Degrees C
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.