Shop ZORO SELECT
See all product information
Create Account
Heat Shrink Tubing, Green, 48 in
- Mfr # ST500GR-48-1pk
- Zoro # G322917519
product price:Â
$
4.39
/ea
Sold in multiples of 5 for
$21.95
Key Features
Features
Fuel Resistant, Oil Resistant
Material
Cross-Linked Polyolefin
Min. Shrink Temp.
90 Degrees C
Wall Thickness After Shrinking
0.03 in
Dielectric Strength
600 V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST500GR-48-1pk
- Zoro #
- G322917519
- UPC #
- -
- Country of Origin
- China
- Features
- Fuel Resistant, Oil Resistant
- Material
- Cross-Linked Polyolefin
- Min. Shrink Temp.
- 90 Degrees C
- Dielectric Strength
- 600 V
- Max. Temp. Rating
- 135 Degrees C
- Item
- Heat Shrink Tubing
- Shrink Tubing Properties
- Fuel and Oil-Resistant, Solvent-Resistant, UV Light-Resistant
- Min. Temp. Rating
- -55 Degrees C
- Flame Retardant
- No
- I.D. After Shrinking
- 0.25 in
- Color
- Green
- Temp. Range
- -55 Degrees C to 135 Degrees C
- Package Style
- Individual Pieces
- Standards
- CSA C22.2 No. 198.1, SAE-AMS-DTL-23053/5, Class 1 and 2, UL 224
- Shrink Ratio
- 2:1
- I.D. Before Shrinking
- 0.5 in
- Shell Material
- Cross-Linked Polyolefin
- Wire Color
- Green
- Traction Material
- Cross-Linked Polyolefin
Dimensions
- Wall Thickness After Shrinking
- 0.03 in
- Length
- 48 in
- Fits Chest Size
- Fuel Resistant, Oil Resistant
Description
Heat Shrink Tubing, Thin Wall, Material Cross-Linked Polyolefin, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, I.D. Before Shrinking 0.5 in, I.D. After Shrinking 0.25 in, Wall Thickness After Shrinking 0.03 in, Length 48 in, Shrink Tubing Properties Fuel and Oil-Resistant, Solvent-Resistant, UV Light-Resistant, Color Green, Temp. Range -55 Degrees C to 135 Degrees C, Package Style Individual Pieces, Min. Shrink Temp. 90 Degrees C, Dielectric Strength 600 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.