Shop ZORO SELECT
See all product information
Create Account
Heat Shrink Tubing, Green, 48 in
- Mfr # ST1.0GR-48-1pk
- Zoro # G322917076
product price:Â
$
10.69
/ea
Key Features
Shrink Ratio
2:1
Wall Thickness After Shrinking
0.04 in
Shrink Tubing Properties
Fuel and Oil-Resistant, Solvent-Resistant, UV Light-Resistant
Standards
CSA C22.2 No. 198.1, SAE-AMS-DTL-23053/5, Class 1 and 2, UL 224
Flame Retardant
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ST1.0GR-48-1pk
- Zoro #
- G322917076
- UPC #
- -
- Country of Origin
- China
- Shrink Ratio
- 2:1
- Shrink Tubing Properties
- Fuel and Oil-Resistant, Solvent-Resistant, UV Light-Resistant
- Standards
- CSA C22.2 No. 198.1, SAE-AMS-DTL-23053/5, Class 1 and 2, UL 224
- Flame Retardant
- No
- I.D. Before Shrinking
- 1 in
- Min. Shrink Temp.
- 90 Degrees C
- Dielectric Strength
- 600 V
- I.D. After Shrinking
- 0.5 in
- Max. Temp. Rating
- 135 Degrees C
- Package Style
- Individual Pieces
- Features
- Fuel Resistant, Oil Resistant
- Min. Temp. Rating
- -55 Degrees C
- Temp. Range
- -55 Degrees C to 135 Degrees C
- Item
- Heat Shrink Tubing
- Material
- Cross-Linked Polyolefin
- Color
- Green
- Shell Material
- Cross-Linked Polyolefin
- Wire Color
- Green
- Traction Material
- Cross-Linked Polyolefin
Dimensions
- Wall Thickness After Shrinking
- 0.04 in
- Length
- 48 in
- Fits Chest Size
- Fuel Resistant, Oil Resistant
Description
Heat Shrink Tubing, Thin Wall, Material Cross-Linked Polyolefin, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, I.D. Before Shrinking 1 in, I.D. After Shrinking 0.5 in, Wall Thickness After Shrinking 0.04 in, Length 48 in, Shrink Tubing Properties Fuel and Oil-Resistant, Solvent-Resistant, UV Light-Resistant, Color Green, Temp. Range -55 Degrees C to 135 Degrees C, Package Style Individual Pieces, Min. Shrink Temp. 90 Degrees C, Dielectric Strength 600 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.