Zoro Homepage

Heavy Duty Rigid Plate Caster

  • Mfr # BH-G 100K-1

  • Zoro # G714810794


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Caster Sub-Type
Rigid
System of Measurement
Inch
Caster Brake Type
No Brake
Wheel Dia.
4 in
Wheel Width
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BH-G 100K-1
Zoro #
G714810794
UPC #
-
Country of Origin
Germany

Dimensions

Wheel Dia.
4 in
Wheel Width
1 3/8 in
Mounting Height
5 1/2 in
Mounting Plate Thickness
5/32 in
Mounting Bolt Dia.
5/16 in
Bolt Hole Spacing - Length
3.156 in
For Axle Dia.
10 mm
Overall Wheel Width
1 3/8 in
Mounting Plate Width
85 mm
Mounting Plate Length
100 mm
Bolt Hole Spacing - Width
2.375 in

Details

Item
Plate Caster
Caster Sub-Type
Rigid
System of Measurement
Inch
Caster Brake Type
No Brake
Wheel Bearing Type
Ball
Wheel Hardness Rating
180 HB
Tread Shape
Standard
Non-Marking
Yes
Number of Wheels
1
Wheel Core Type
Solid
Wheel Bearing Material
Steel
Caster Features
Corrosion-Resistant
Mounting Hole Type
Hole
For Surface Type
Grease, Metal Scrap, Oil, Rubber, Steel, Wood
Load Capacity - Maximum
880 lb
Mounting Plate Shape
Rectangle
Includes Thread Guards
No

Description

Rigid, Plate Caster, Wheel Dia. 4 in, Wheel Width 1 3/8 in, Non-Marking Yes, Number of Wheels 1, Caster Brake Type No Brake, Tread Shape Standard

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.