Zoro Homepage

Heavy Duty Stanchion, 41 In. H, PK4

  • Mfr # 99930-4

  • Zoro # G4696806


product price: $190.99
/pk 4, $47.75/ea
Free Shipping & Returns

Key Features

Post Diameter
3 in
Base Type
Flat
Base Material
Polyethylene
Post Material
HDPE
Color
Magenta/Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99930-4
Zoro #
G4696806
UPC #
044865999307
Country of Origin
United States

Dimensions

Post Diameter
3 in
Overall Height
41 in
Base Diameter
16 in
Manufacturer Warranty Length
5 yr

Details

Item
Heavy Duty Stanchion
Base Type
Flat
Base Material
Polyethylene
Post Material
HDPE
Color
Magenta/Yellow
Application
Outdoor or Indoor
Includes
(4) Stripes
Finish
Gloss
For Use With
1.5 in and 2 in Plastic Chain
Post Finish
Matte
Base Finish
Gloss
Material
High Density Polyethylene
Fillable
Yes
Compatible Line
Chain
Resistance Properties
UV Resistant

Description

Heavy Duty Stanchion, For Use With 1.5 in and 2 in Plastic Chain, Compatible Line Chain, Overall Height 41 in, Post Diameter 3 in, Base Diameter 16 in, Fillable Yes, Post Material HDPE, Base Type Flat, Includes (4) Stripes, Product Type Stanchion, Indoor/Outdoor Usage Indoor, Outdoor, Post Finish Matte, Base Material Polyethylene, Base Finish Gloss, Color Magenta/Yellow, Resistance Properties UV Resistant, Manufacturer Warranty Length 5 yr, Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.