Shop All Crowd Control Post & Ropes
Zoro Select
Heavy Duty Stanchion, Post Dia. 3", PR
Mfr # U2004YC
Zoro # G2541380
product price: $71.19
/pr
$71.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Post Diameter 3 in
- Base Type Dome
- Base Material HDPE
- Post Material HDPE
- Post Height 37 7/8 in
Product Information
- Brand Zoro Select
- MFR # U2004YC
- Zoro # G2541380
- UPC # 754806258621
- Country of Origin United States
- Category Crowd Control Post & Ropes
Dimensions
Post Diameter | 3 in |
Post Height | 37 7/8 in |
Overall Height | 37 7/8 in |
Base Diameter | 14 1/2 in |
Manufacturer Warranty Length | 10 yr |
Link Outside Length | 2 in |
Chain Length | 10 ft |
Link Outside Width | 1 in |
Details
Description
Heavy Duty Stanchion, Number of Posts 2, Post Height 37 7/8 in, Number of Chains 1, Chain Length 10 ft, Link Outside Length 2 in, Link Outside Width 1 in, Base Type Dome, Chain Color Yellow, Post Color Yellow, Reflectivity Non-Reflective, Includes (2) Base Plugs, (2) Bases, (2) Posts, (2) Yellow Chains, (4) S-Hooks, Post Diameter 3 in, Fillable Yes, Base Diameter 14 1/2 in, Post Finish Unfinished, Base Color Yellow, Post Material HDPE, Chain Material Plastic, Base Material HDPE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Mustang Grain Leather Palm 4.5, XL, PK12 (1936XL)
- DANNER Size 12 Men's 6 in Work Boot Steel Work Boot, Brown (15564)
- 3M 3M 3121252 E-A-Rsoft Ear Plugs Uncorded Foam Yellow Neon/Red Flame 200 Pairs/Box (3121252)
- ACCUFORM SAFETY LABELTHIS DOOR TO LADM533XVE (LADM533XVE)
- ZORO SELECT Barrier Post Kit, 40" H, Red, Plastic Post (71105-6)
- ZORO SELECT Portable Barricade, Expanding, Ylw/Blk (22NY01)
- ZORO SELECT 2" Master Link - Yellow, Acetal, 10 pk (50702-10)
- ZORO SELECT Barrier Tape, Woven, 2 In, x 200 ft, Yellow (BW2YBK200-200)
- ZORO SELECT 2" S-Hook - Orange, Acetal, 10 pk (50312-10)
- ZORO SELECT 2" (#8, 51 mm.) x 50 ft. Black Plastic Chain (50003-50)
- ZORO SELECT 1.5" (#6, 38 mm.) x 300 ft. Yellow Plastic Chain (30002-300)
- Zoro Select Crowd Control Post & Ropes