Heavy Hex Nut, 1-1/4"-7, Steel, Grade C, Black Oxide, 1-7/32 in Ht, 270 PK

  • Mfr # HHNIC125-270BX

  • Zoro # G2133717


product price:  $349.99
/pk 270, $1.30/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Thread Size
1-1/4"-7
Material
Steel
Material Grade/Class
Grade C
Finish
Black Oxide
Hex Height
1-7/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HHNIC125-270BX
Zoro #
G2133717
UPC #
096653355567
Country of Origin
China

Dimensions

Thread Size
1-1/4"-7
Hex Height
1-7/32 in
Hex Width
2 in
Dia./Thread Size
1-1/4"-7
Width Across Flats
2 in
Nut Height
1 7/32 in

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade C
Finish
Black Oxide
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Pack Size
Small Pack
Dimensional Standards
ASME B18.2.2
Removable
Yes
Rockwell Hardness
B78 to C38
Hex Type
Heavy Hex
Application
For Use with Structural Bolts
Material Grade
Grade C
Fastener Finish
Plain
Nut Standards
ASME B18.2.2
Nut Style
Hex Nut - Heavy
Fastener Thread Direction
Right Hand
Basic Material
Steel

Description

Hex Nut, Hex Type Heavy Hex, Finish Plain, Material Grade/Class Grade C, Material Steel, Thread Size 1 1/4 In.-7, Hex Width 2 in, Hex Height 1 7/32 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Rockwell Hardness B78 to C38, Thread Type Coarse, Package Quantity 270

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.