Heavy Hex Nut, 3/4"-10, Steel, Grade DH, Hot Dipped Galvanized, 47/64 in Ht, 10 PK

  • Mfr # U04225.075.0001

  • Zoro # G0470876


product price: $11.35
/pk 10, $1.14/ea

Key Features

Material
Steel
Material Grade/Class
Grade DH
Finish
Hot Dipped Galvanized
Hex Height
47/64 in
Hex Width
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U04225.075.0001
Zoro #
G0470876
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
3/4"-10
Hex Height
47/64 in
Hex Width
1 1/4 in
Dia./Thread Size
3/4"-10
Nut Height
47/64 in
Width Across Flats
1 1/4 in

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade DH
Finish
Hot Dipped Galvanized
Standards
ASME B18.6.3
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Hex Type
Heavy Hex
Pack Size
Small Pack
Application
Use with Hex Structural Bolt
Material Quality Standards
ASTM A563
Rockwell Hardness
C24 to C38
Dimensional Standards
ASME B18.6.3
Manufacturer Location
Globally Sourced
Nut Style
Hex Nut - Heavy
Fastener Finish
Hot Dipped Galvanized
Fastener Thread Direction
Right Hand
Material Grade
Grade DH
Basic Material
Steel
Nut Standards
ASME B18.6.3

Description

Hex Nut, Hex Type Heavy Hex, Finish Hot-Dipped Galvanized, Material Grade/Class Grade DH, Material Steel, Thread Size 3/4 In.-10, Hex Width 1 1/4 in, Hex Height 47/64 in, Manufacturer Location Globally Sourced, Dimensional Standards ASME B18.6.3, Material Quality Standards ASTM A563, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness C24 to C38, Thread Type UNC, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.