CAD Drawings
Download CAD Files
Heavy Hex Nut, 3/4"-10, Steel, Not Graded, Hot Dipped Galvanized, 47/64 in Ht, 20 PK
Mfr # HHNIDH075G-020BX
Zoro # G2968944
CAD Available
product price:Â $23.69
/pk 20, $1.18/eaKey Features
CAD Drawing
Material
Steel
Material Grade/Class
Not Graded
Finish
Hot Dipped Galvanized
Hex Height
47/64 in
Hex Width
1 1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HHNIDH075G-020BX
Zoro #
G2968944
UPC #
096653971903
Country of Origin
China
Dimensions
Thread Size
3/4"-10
Hex Height
47/64 in
Hex Width
1 1/8 in
Nut Height
47/64 in
Width Across Flats
1 1/8 in
Dia./Thread Size
3/4"-10
Description
Hex Nut, Hex Type Heavy Hex, Finish Hot-Dipped Galvanized, Material Grade/Class Not Graded, Material Steel, Thread Size 3/4 In.-10, Hex Width 1 1/8 in, Hex Height 47/64 in, Material Quality Standards ASTM 563, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Removable Yes, Rockwell Hardness C24 to C38, Thread Type Coarse, Package Quantity 20
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.