Heavy Hex Nut, 5/8"-11, Steel, Not Graded, Hot Dipped Galvanized, 39/64 in Ht, 1800 PK

  • Mfr # HHNIDH062G-1800BX

  • Zoro # G2133699


product price:  $721.99
/pk 1800, $0.40/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Key Features

Material
Steel
Material Grade/Class
Not Graded
Finish
Hot Dipped Galvanized
Hex Height
39/64 in
Hex Width
1 1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HHNIDH062G-1800BX
Zoro #
G2133699
UPC #
096653356021
Country of Origin
China

Dimensions

Thread Size
5/8"-11
Hex Height
39/64 in
Hex Width
1 1/16 in
Width Across Flats
1 1/16 in
Nut Height
39/64 in
Dia./Thread Size
5/8"-11

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Not Graded
Finish
Hot Dipped Galvanized
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Dimensional Standards
ASME B18.2.2
Removable
Yes
Pack Size
Bulk Pack
Application
For Use with Structural Bolts
Hex Type
Heavy Hex
Rockwell Hardness
C24 to C38
Fastener Finish
Hot Dipped Galvanized
Nut Standards
ASME B18.2.2
Basic Material
Steel
Fastener Thread Direction
Right Hand
Nut Style
Hex Nut - Heavy

Description

Hex Nut, Hex Type Heavy Hex, Finish Hot-Dipped Galvanized, Material Grade/Class Not Graded, Material Steel, Thread Size 5/8 In.-11, Hex Width 1 1/16 in, Hex Height 39/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Bulk Pack, Removable Yes, Rockwell Hardness C24 to C38, Thread Type Coarse, Package Quantity 1800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.