Heavy Hex Nut, 7/8"-9, Steel, Grade A, Zinc Plated, 31/64 in Ht, 5 PK

  • Mfr # U11391.087.0001

  • Zoro # G3318799


product price:  $5.69
/pk 5, $1.14/ea

Key Features

Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Hex Height
31/64 in
Hex Width
1 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U11391.087.0001
Zoro #
G3318799
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
7/8"-9
Hex Height
31/64 in
Hex Width
1 7/16 in
Width Across Flats
1 7/16 in
Nut Height
31/64 in
Dia./Thread Size
7/8"-9

Details

Item
Heavy Hex Nut
Material
Steel
Material Grade/Class
Grade A
Finish
Zinc Plated
Standards
ASME B18.2.2
System of Measurement
Inch
Thread Type
UNC
Thread Direction
Right Hand
Fastener Thread Type
UNC (Coarse)
Pack Size
Small Pack
Hex Type
Heavy Jam
Dimensional Standards
ASME B18.2.2
Basic Material
Steel
Fastener Thread Direction
Right Hand
Fastener Finish
Zinc Plated
Material Grade
Grade A
Nut Standards
ASME B18.2.2
Nut Style
Hex Nut - Heavy

Description

Jam Nut, Hex Type Heavy Jam, Finish Zinc-Plated, Material Grade/Class Grade A, Material Steel, Thread Size 7/8 In.-9, Hex Width 1 7/16 in, Hex Height 31/64 in, Dimensional Standards ASME B18.2.2, System of Measurement Inch, Thread Direction Right Hand, Pack Size Small Pack, Thread Type Coarse, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.