Heavy Jam Nut, 3/8"-16, Steel, Zinc Plated, 0.216 to 0.252 in Ht, 1500 PK

  • Mfr # 37NHHJ

  • Zoro # G2443382


product price:  $208.99
/pk 1500, $0.14/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Hex Height
0.216 to 0.252 in
Hex Width
0.669 to 0.688 in
Standards
ASME B18.2.2, SAE J995
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37NHHJ
Zoro #
G2443382
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
3/8"-16
Hex Height
0.216 to 0.252 in
Hex Width
0.669 to 0.688 in

Details

Item
Heavy Jam Nut
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.2.2, SAE J995
System of Measurement
Inch

Description

Hex Nuts,3/8-16 HEAVY HEx JAM N,PK1500, Package Quantity 1500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.