Zoro Homepage

Heavy Weight Badge Clip, PK10

  • Mfr # 3KMJ9

  • Zoro # G4733811


product price: $16.49
/pk 10, $1.65/ea

Key Features

Type
Heavy Weight
Color
Black
Legend
No Legend
Product Type
Badge Holder
Badge Attachment
Breakaway Clasp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3KMJ9
Zoro #
G4733811
UPC #
-
Country of Origin
China

Dimensions

Overall Height
5 1/2 in
Overall Width
1 in
Overall Depth
1/4 in

Details

Item
Badge Holder
Type
Heavy Weight
Color
Black
Legend
No Legend
Product Type
Badge Holder
Badge Attachment
Breakaway Clasp
Background Color
Black
Badge Orientation
Horizontal, Vertical
Retractability
Non-Retractable

Description

Badge Holder, Heavy Weight, Color Black, Legend No Legend, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.