Shop ZORO SELECT

Helical Insert, Self-Locking, 1-3/8"-8 Thrd Sz, Stainless Steel

  • Mfr # 83303-1.5L

  • Zoro # G8716583


product price:  $29.89
/ea

Key Features

Overall Length
2-1/16 in
Material
Stainless Steel
Finish
Plain
Thread Type
8UN
Thread Size
1-3/8"-8
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
83303-1.5L
Zoro #
G8716583
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2-1/16 in
Thread Size
1-3/8"-8
Size
1 3/8"-8
Length
2.063 in

Details

Item
Helical Insert
Material
Stainless Steel
Finish
Plain
Thread Type
8UN
Compatible Material
Metal
Helical Insert Type
Self-Locking
System of Measurement
Inch
Includes
Insert
Type
Standard
Number of Pieces
1
Application
Thread Repair
Manufacturer Location
Globally Sourced

Description

Locking Helical Inserts, Helical Insert Type Screw-Locking, System of Measurement Inch, Overall Length 2 1/16 in, Thread Size 1 3/8 In.-8, Thread Type 8 UN, Material Stainless Steel, Finish Plain, Compatible Material Metal, Manufacturer Location Globally Sourced

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.