Zoro Homepage

Hex Bar Stock, 1.25" Thick, 1-1/4" Lx12" W

  • Mfr # 364_12_0

  • Zoro # G302644343


product price: $43.39
/ea

Key Features

Material
Stainless Steel
Alloy Type
304
Thickness
1.25 in
Width
1.25 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
364_12_0
Zoro #
G302644343
UPC #
-
Country of Origin
Multiple

Dimensions

Thickness
1.25 in
Width
1.25 in
Length
12 in
Width Tolerance
0 in/-0.006 in
Length Tolerance
+0.125 in/0 in
Hex Width
1 1/4 in
Overall Length
12 in

Details

Material
Stainless Steel
Alloy Type
304
Finish
Unpolished
Temper
Annealed
Standards
AMS 5639, AMS 5647, AMS QQ-S-763, ASTM A182, ASTM A193, ASTM A262, ASTM A276, ASTM A479, ASTM A484
Typical Hardness
90 BHN
Type
Corrosion Resistant; High Strength
Hardness Scale
Rb
Typical Tensile Strength (PSI)
85,000 psi
Typical Yield Strength (PSI)
35,000 psi
Metal Fabrication Process
Cold Worked
Item
Stainless Steel Hex Bar
Thickness Tolerance
+0.000/-0.006"
Heat Treatable
Not Heat Treatable
Shape
Hexagon
Yield Strength
35,000 psi
Material Grade
304
System of Measurement
Inch
Mechanical Finish
Mill
Heat Treatment
Annealed
Brinell Hardness
195 BHN
Includes Material Certificate
Material Certificate with Lot Number
Rockwell Hardness
92 HRB
Tensile Strength
85 ksi

Description

Stainless Steel Hex Bar, Stainless Steel, 304, Hexagon, 12 in Overall Length, Length Tolerance +0.125 in/0 in, 1 1/4 in Hex Width, Width Tolerance 0 in/-0.006 in, Heat Treatment Annealed, Heat Treatable Not Heat Treatable, Mechanical Finish Mill, Yield Strength 35,000 psi, Tensile Strength 85 ksi, 195 BHN Brinell Hardness, 92 HRB Rockwell Hardness, Includes Material Certificate Material Certificate with Lot Number

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.