Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Bushing, 1-1/4"x1/2", 316, Thrd Heavy

  • Mfr # 4381034980

  • Zoro # G1563480


product price: $11.55
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Standards
ANSI B1.20.1, ASTM A351
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381034980
Zoro #
G1563480
UPC #
092201380708
Country of Origin
Viet Nam

Dimensions

Pipe Size - Pipe Fitting
1-1/4" x 1/2"

Details

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Bushing
Standards
ANSI B1.20.1, ASTM A351
Fitting Side B Type
NPT
Color
Silver
Class
Class 150
Fitting Side B Gender
Female
Fitting Side A Type
NPT

Description

Hex Bushing, Stainless Steel, Class Class 150, NPT, Female, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.