Hex Bushing, 1-1/4"x1/8", 316, Thrd Heavy
Mfr # 4381034950
Zoro # G1563307
product price: $10.55
/eaKey Features
Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381034950
Zoro #
G1563307
UPC #
092201380678
Country of Origin
Viet Nam
Dimensions
Pipe Size - Pipe Fitting
1-1/4" x 1/8"
Details
Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
316 Stainless Steel
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Bushing
Description
Hex Bushing,1-1/4"x1/8",316,Thrd Heavy
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.