Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Bushing, 1/2"x3/8", 150, 316, Thrd Heavy

  • Mfr # 4381034850

  • Zoro # G1563340


product price: $2.29
/ea
Sold in multiples of 4 for $9.16

Key Features

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381034850
Zoro #
G1563340
UPC #
092201380579
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
1/2" x 3/8"

Details

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Bushing
Standards
ANSI B1.20.1, ASTM A351
Pipe Fitting Connection Type
NPT x Female NPT
Connection Type
Threaded
Pressure Level
Medium Pressure (300-999 psi)
Fitting Shape
Bushing
Fitting Material
316 Stainless Steel
Pipe Fitting Material & Grade
Stainless Steel
Threading
NPT
Pipe Fitting Gender
Female
Class/Pressure
Class 150
Gender
Female
Fitting Side A Type
NPT
Color
Silver
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Class
Class 150

Description

Hex Bushing, Stainless Steel, Class Class 150, NPT, Female, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.