Hex Bushing, 1"x1/2", 150, 304, Thrd
Mfr # 4381031130
Zoro # G1561207
product price: $5.69
/eaSold in multiples of 2 for $11.38
Key Features
Specific Fitting Shape
Hex Bushing
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4381031130
Zoro #
G1561207
UPC #
092201379733
Country of Origin
Viet Nam
Dimensions
Pipe Size - Pipe Fitting
1" x 1/2"
Details
Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
304 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Bushing
Description
Hex Bushing,1"x1/2",150,304,Thrd
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.