Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Bushing, Stainless Steel, 2 in Male BSPT x 1 in Female BSPT, Class 150

  • Mfr # ZUSA-PF-8180

  • Zoro # G300421304


product price: $55.79
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
Stainless Steel
Application
Air, Natural Gas, Oil, Potable Water, Steam
Color
Silver
Hex Size
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-8180
Zoro #
G300421304
UPC #
193005121921
Country of Origin
China

Dimensions

Hex Size
2 1/2 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
2 in
Overall Length
1 3/8 in

Details

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings
Application
Air, Natural Gas, Oil, Potable Water, Steam
Color
Silver
Max. Steam Pressure
150 psi
Standards
ISO 7-1
Fitting Side B Gender
Female
Fitting Side A Pipe Threading
11
Maximum Operating Pressure
150 psi
Fitting Side B Type
BSPT
Low Lead Compliance Level
Compliant
Fitting Side A Type
BSPT
Includes Seal
No
Material Grade
304
Includes Pre-Applied Thread Sealant
No
Class
Class 150
Fitting Side A Gender
Male
Fitting Side B Pipe Threading
11

Description

Hex Bushing, Stainless Steel, 304, Class Class 150, 2 in, Male, BSPT, 11, 1 in, Female, BSPT, 11, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.