Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Bushing, 2"x1-1/4", 150, 316, Thrd Heavy

  • Mfr # 4381035140

  • Zoro # G1563578


product price: $17.85
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Standards
ANSI B1.20.1, ASTM A351
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381035140
Zoro #
G1563578
UPC #
092201380869
Country of Origin
Viet Nam

Dimensions

Pipe Size - Pipe Fitting
2" x 1-1/4"

Details

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Bushing
Standards
ANSI B1.20.1, ASTM A351
Fitting Side A Type
NPT
Class
Class 150
Color
Silver
Fitting Side B Type
NPT
Fitting Side B Gender
Female

Description

The ZORO SELECT - 4381035140 is a stainless steel hex bushing designed to connect and reduce pipe sizes within various piping systems. It features a threaded connection with a female NPT interface on one side and a male NPT on the other, compatible with standard fittings. Constructed from 316 stainless steel in accordance with industry standards, it offers corrosion resistance and durability. This fitting is classified as Class 150 and complies with ANSI B16.11 and ASTM A351 standards.

Key Features:

  • Made of 316 stainless steel, as specified
  • Threaded connection with female NPT on one side and male NPT on the other, compatible with standard fittings
  • Connects pipe sizes 2 inches and 1-1/4 inches
  • Class 150 pressure rating in accordance with ANSI B16.11 and ASTM A351 standards
  • Hexagonal shape for wrench tightening during installation and removal

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.