Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Bushing, 2"x1/2", 150, 316, Thrd Heavy

  • Mfr # 4381035110

  • Zoro # G1563602


product price: $16.59
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Standards
ANSI B1.20.1, ASTM A351
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4381035110
Zoro #
G1563602
UPC #
092201380838
Country of Origin
China

Dimensions

Pipe Size - Pipe Fitting
2" x 1/2"

Details

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Bushing
Standards
ANSI B1.20.1, ASTM A351
Pipe Fitting Connection Type
NPT x Female NPT
Connection Type
Threaded
Fitting Shape
Bushing
Pressure Level
Medium Pressure (300-999 psi)
Class/Pressure
Class 150
Pipe Fitting Gender
Female
Threading
NPT
Pipe Fitting Material & Grade
Stainless Steel
Gender
Female
Fitting Material
316 Stainless Steel
Fitting Side B Gender
Female
Fitting Side A Type
NPT
Class
Class 150
Color
Silver
Fitting Side B Type
NPT

Description

Hex Bushing, Stainless Steel, Class Class 150, NPT, Female, NPT

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.