Zoro Homepage

Hex Bushing, 304 SS, 1 1/2 x 1", BSPT

  • Mfr # ZUSA-PF-8178

  • Zoro # G100421313


product price: $41.15
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
Stainless Steel
Hex Size
2 in
Color
Silver
Standards
ISO 7-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZUSA-PF-8178
Zoro #
G100421313
UPC #
193005121907
Country of Origin
China

Dimensions

Hex Size
2 in
Overall Length
1 1/4 in
Fitting Side B Nominal Pipe Size
1 in
Fitting Side A Nominal Pipe Size
1 1/2 in

Details

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings
Color
Silver
Standards
ISO 7-1
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Oil, Potable Water, Steam
Includes Seal
No
Class
Class 150
Fitting Side B Pipe Threading
11
Fitting Side A Gender
Male
Maximum Operating Pressure
150 psi
Fitting Side B Type
BSPT
Fitting Side A Pipe Threading
11
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Low Lead Compliance Level
Compliant
Material Grade
304
Fitting Side A Type
BSPT

Description

Hex Bushing, Stainless Steel, 304, Class Class 150, 1 1/2 in, Male, BSPT, 11, 1 in, Female, BSPT, 11, 150 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.