
Hex Bushing, 304 SS, 1 x 1/2", NPT
Mfr # ZUSA-PF-384
Zoro # G7833093
product price: $22.55
/eaKey Features
Pipe Size - Pipe Fitting
1" x 1/2"
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-384
Zoro #
G7833093
UPC #
193005417888
Country of Origin
China
Dimensions
Pipe Size - Pipe Fitting
1" x 1/2"
Hex Size
1-15/32''
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Nominal Pipe Size
1 in
Description
Hex Bushing, Stainless Steel, 304, Class Class 150, 1 in, Male, NPT, 12, 1/2 in, Female, NPT, 14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.