Hex Bushing, 304 SS, 1 x 3/4", BSPT
Mfr # ZUSA-PF-8176
Zoro # G700421331
product price: $20.09
/eaKey Features
Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
Stainless Steel
Standards
ISO 7-1
Hex Size
1 1/2 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ZUSA-PF-8176
Zoro #
G700421331
UPC #
193005121884
Country of Origin
China
Dimensions
Hex Size
1 1/2 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Nominal Pipe Size
3/4 in
Overall Length
1 1/8 in
Details
Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
Stainless Steel
Item
Stainless Steel Class 150 Pipe Fittings
Standards
ISO 7-1
Color
Silver
Application
Air, Natural Gas, Oil, Potable Water, Steam
Max. Steam Pressure
150 psi
Fitting Side A Pipe Threading
11
Fitting Side A Gender
Male
Includes Pre-Applied Thread Sealant
No
Fitting Side B Gender
Female
Class
Class 150
Maximum Operating Pressure
150 psi
Material Grade
304
Fitting Side B Pipe Threading
14
Low Lead Compliance Level
Compliant
Fitting Side A Type
BSPT
Fitting Side B Type
BSPT
Includes Seal
No
Description
Hex Bushing, Stainless Steel, 304, Class Class 150, 1 in, Male, BSPT, 11, 3/4 in, Female, BSPT, 14, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.